Rotary burr is a ball shape burr (D shape). The burr is carbide tipped with toughened and hardened steel shank and uncoated finish. DC double cut flute style with close spaced edges for intricate carving, metal engraving and welding preparation in steel and cast steel, stainless steel, cast-iron, copper or copper alloys, high-temperature alloys, hardened materials.
Technical Specification
More Information
Brand
Dormer
Type
Type D - Form KUD
Manufacturer Part Number
P80716.0X6.0
Style
Ball Shape with Double Cut
Head Diameter (mm)
16
Features & Benefits
Uncoated finish
Hard material (solid carbide)
Ball shape
Double cut geometry