Rotary burr is a rounded tree shape burr (F shape). The burr is carbide tipped with toughened and hardened steel shank and uncoated finish. DC double cut flute style with close spaced edges for multi-angle contouring, rounding of edges and cutting into hard to reach areas in steel and cast steel, stainless steel, cast-iron, copper or copper alloys, high-temperature alloys, hardened materials.
Technical Specification
More Information
Brand
Dormer
Type
Type F - Form RBF
Manufacturer Part Number
P81116.0X6.0
Style
Ball Nosed Tree Shape with Double Cut
Head Diameter (mm)
16
Features & Benefits
Uncoated finish
Hard material (solid carbide)
Ball nosed tree shape
Double cut geometry