Rotary burr is a pointed tree shape burr (G shape). The burr is carbide tipped with toughened and hardened steel shank and TiAlN coating. DC double cut flute style with close spaced edges for multi-angle contouring and cutting narrow angles in hard to reach areas in steel and cast steel, stainless steel, cast-iron, copper or copper alloys, high-temperature alloys, hardened materials.
Technical Specification
More Information
Brand
Dormer
Type
Type G - Form SPG
Manufacturer Part Number
P813C12.7X6.0
Style
Pointed Tree Shape with Double Cut
Head Diameter (mm)
12.7
Features & Benefits
Titanium Aluminium Nitride coating
Hard material (solid carbide)
Pointed tree shape
Double cut geometry