Rotary burr is a flame shape burr (H shape). The burr is carbide tipped with toughened and hardened steel shank and uncoated finish. DC double cut flute style with close spaced edges for round edge contouring and welding preparation in steel and cast steel, stainless steel, cast-iron, copper or copper alloys, high-temperature alloys, hardened materials.
Technical Specification
More Information
Brand
Dormer
Type
Type H
Manufacturer Part Number
P8158.0X6.0
Style
Flame Shape with Double Cut
Head Diameter (mm)
8
Features & Benefits
Uncoated finish
Hard material (solid carbide)
Flame shape
Double cut geometry