Rotary burr is a ball-nosed cone shape burr (L shape). The burr is carbide tipped with toughened and hardened steel shank and uncoated finish. DC double cut flute style with close spaced edges for enlarging holes, rounding edges and surface-finishing in tight narrow angles or other hard-to-reach areas in steel and cast steel, stainless steel, cast-iron, copper or copper alloys, high-temperature alloys, hardened materials.
Technical Specification
More Information
Brand
Dormer
Type
Type L - Form KEL
Manufacturer Part Number
P8216.0X6.0
Style
Ball Nosed Cone Shape with Double Cut
Head Diameter (mm)
6
Features & Benefits
Uncoated finish
Hard material (solid carbide)
Ball nosed cone shape
Double cut geometry