Rotary burr is a Inverted cone shape burr (N shape). The burr is carbide tipped with toughened and hardened steel shank and uncoated finish. DC double cut flute style with close spaced edges for making inverted v-cuts and rear-side chamfering in steel and cast steel, stainless steel, cast-iron, copper or copper alloys, high-temperature alloys, hardened materials.
Technical Specification
More Information
Brand
Dormer
Type
Type N - Form WKN
Manufacturer Part Number
P8256.3X3.0
Style
Inverted Cone Shape with Double Cut
Head Diameter (mm)
6.3
Features & Benefits
Uncoated finish
Hard material (solid carbide)
Inverted cone shape
Double cut geometry