Rotary burr is a ball shape burr (D shape). The burr is carbide tipped with toughened and hardened steel shank and uncoated finish. AL single cut flute style with wide spaced edged for intricate carving, metal engraving and welding preparation in wrought, cast aluminium and glass fibre reinforced polymers.
Technical Specification
More Information
Brand
Dormer
Type
Type D - Form KUD
Manufacturer Part Number
P8379.6X6.0
Style
Ball Shape with Single Cut
Head Diameter (mm)
9.6
Features & Benefits
Uncoated finish
Hard material (solid carbide)
Ball shape
Aluminium cut geometry