The store will not work correctly in the case when cookies are disabled.
Dormer R457 9.4mm Carbide Through Coolant TIALN 3xD Drill
0 in stock today, 1 available in 15 days
Product Information
Dormer R457 Solid Carbide TiAlN Coated force-X Coolant Feed 3xD Drill Bit with 140° 4-Facet split point, designed for high performance drilling.
Technical Specification
More Information Brand | Dormer |
Manufacturer Part Number | R4579.4 |
Cutting Diameter (mm) | 9.4 |
Material | Carbide |
Coating/Finish | TiAlN |
Cooling | Coolant Feed |
Overall Length (mm) | 89 |
Flute Length (mm) | 47 |
Shank Length (mm) | 40 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers