Dormer Stainless Steel Spiral Point Machine Taps - Metric Fine is only available to buy in quantities of 1
Product Information
Spiral point machine tap with chamfer form B with a 3.5 - 5 x P plug lead, for ISO-Metric Fine thread M10 with 1mm pitch and 6H class of fit, dimensions according to DIN 374 standard with 7mm shank and 5.5mm square drive, powder metallurgical HSS-E with uncoated surface finish for 2.5 x D through hole threading in stainless steel.