Square push broach is designed to generate in one-pass a standard square hole in a previously cast or drilled round hole. Standard square broaches begin in an oversized pilot hole and generate the square hole while leaving small radii on the flats.
Technical Specification
More Information
Brand
Dumont
Shape
Square
Manufacturer Part Number
00294363
Type
Square Push Broach
Broach Size (mm)
8
Features & Benefits
For drives, jigs, fixtures and other square broaching operations
High speed steel material