Eclipse Magnetic Chucks Radial Pole Chucks is only available to buy in quantities of 1
Product Information
Radial pole premier range magnetic chuck is ideal for a wide range of precision grinding and medium/heavy turning applications, the radial pole is the best option for ring type applications such as inspection and precision grinding. The radial pole is the best option for heavy turning on ring type components. The design concentrates the entire magnetism from the chuck to the point in contact with the workpiece, ensuring excellent hold.