Eclipse Magnetics ULE Lifting Magnets is only available to buy in quantities of 1
Product Information
Technical Specification
More Information
Features & Benefits
• Simple, safe, single person operation
• Lifts up to 2,000kg (flat plate) or 900kg (round bar)
• Increased lifts per hour – engages with the load instantly
• Optimises storage space - requires only single face access to the load
• Does not damage the load
• The load can be moved with pinpoint accuracy
• Zero running costs – uses permanent magnetic technology