Exol Excelfluid EVO EPDX Soluble Cutting Fluids is only available to buy in quantities of 1
Product Information
Uses the latest in formaldehyde release technology, offering significant advantages in performance without the use of chlorinated additives. It is inherently low foaming and hard water stable. It is suitable for use on a wide range of difficult materials and is a perfect choice for aerospace manufacturing.
Offers exceptional machining performance and can be used in all types of arduous manufacturing applications including creep feed grinding. The performance additives incorporated into the fluid provide outstanding surface finish on all types of aluminium and associated alloys, as well as high tensile steels. The unique formulation also prevents scum and soap formation associated with more reactive materials.
Extremely low foaming makes it suitable for use in high pressure coolant systems often associated with modern CNC machine tools.
Technical Specification
More Information
Features & Benefits
• Excellent machining characteristics
• Used in all difficult applications
• Chlorine and secondary amine free
• Ultra-low foaming tendency
• Free from formaldehyde release biocides
• Multi-metal compatible
• Environmentally respectable
• Outstanding levels of boundary lubrication