The store will not work correctly in the case when cookies are disabled.
Flexovit 180 x 13 x 31.75mm WA46JV 46 Grit Surface Grinding Wheel
Technical Specification
More Information Brand | Flexovit |
Manufacturer Part Number | 69936621762 |
Type | Grinding Wheel |
Diameter (mm) | 180 |
Features & Benefits | Ceramic bonding
White aluminium oxide construction |
Size (mm) | 180 x 13 x 31.75 |
Bore Size (mm) | 31.75 |
Material | Aluminium Oxide |
Grade | Medium |
Maximum Speed (rpm) | 3,710 |
Shape Reference | 1 |
Specification | WA46JVL |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers