The store will not work correctly in the case when cookies are disabled.
Garryson 115 x 22mm 120 Grit Zirconium Flap Disc
0 in stock today, 10 available in 10 days
Product Information
Standard zirconium flap disc is universal disc for use on a wide range of ferrous materials.
Technical Specification
More Information Brand | Garryson |
Diameter (in) | 4.5 |
Diameter (mm) | 115 |
Manufacturer Part Number | GFAZ115120 |
Features & Benefits | Aluminium backing plates are ideally used for heavy duty grinding applications
Weld preparation, weld seam removal, surface blending and edge grinding applications
Zirconium flap discs offer consistent grinding and finishing performance
Angled face
Bore diameter 22mm |
Material | Zirconium |
Grit | 120 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers