Flap disc is universal disc constructed from Standard aluminium oxide for non-ferrous metals and softer materials.
Technical Specification
More Information
Brand
Garryson
Diameter (in)
4.5
Diameter (mm)
115
Manufacturer Part Number
GFAA115040
Features & Benefits
Ideal for use in applications where glazing of zirconium disc is a problem
Reduced heat, less glazing and longer life
Finer surface finish
Rapid stock removal on soft based materials
Aluminium backing
Angled face
Bore diameter 22mm