Aluminium oxide flap disc is a universal disc for Non-Ferrous metals and softer materials.
Technical Specification
More Information
Brand
Garryson
Diameter (in)
5
Diameter (mm)
127
Manufacturer Part Number
GFBA127120
Features & Benefits
Ideal for use in applications where glazing of zirconium disc is a problem
This discs offer reduced heat, finer surface finish and rapid stock removal on softer materials
Finishing and stock removal applications
Glass fibre backing
Angled face
Bore diameter 22mm