The store will not work correctly in the case when cookies are disabled.
Gibraltar M20 x 22 x 125 DIN 787 T-Slot Bolt
0 in stock today, 1 available in 27 days
Technical Specification
More Information Brand | Gibraltar |
Manufacturer Part Number | 85558369 |
Height (mm) | 14 |
Bolt Size | M20x2.5 |
Head Height (mm) | 14 |
Head Width (mm) | 35 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers