The store will not work correctly in the case when cookies are disabled.
Guhring 0.9mm Polished MDI Micro Drill
0 in stock today, 1 available in 12 days
Technical Specification
More Information Brand | Guhring |
Cutting Diameter (mm) | 0.9 |
Manufacturer Part Number | 00701 000.900 |
Material | MDI |
Coating/Finish | Polished |
Features & Benefits | 5xD cutting depth
Norma of fab
Cylindrical shank
Right hand cutting direction
130° point angle
h7 tolerance on diameter |
Overall Length (mm) | 25 |
Flute Length (mm) | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers