The store will not work correctly in the case when cookies are disabled.
Guhring 10mm 3 Flute Fire Coated Solid Carbide End Mill 5546
0 in stock today, 1 available in 12 days
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 05546 010.000 |
Cutting Diameter (mm) | 10 |
Features & Benefits | Meets DIN6527L standards
45° helix angle
45° chamfer angle
7° rake angle
Standard tool length
Series 5546 |
Material | Solid Carbide |
Number of Flutes | 3 |
Coating/Finish | Fire |
Shank Type | Weldon |
Flute Length (mm) | 19 |
Diameter (mm) | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers