The store will not work correctly in the case when cookies are disabled.
Guhring 1.2mm 3 Flute Fire Coated Solid Carbide End Mill 5573
0 in stock today, 1 available in 4 days
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 05573 001.200 |
Cutting Diameter (mm) | 1.2 |
Features & Benefits | Right hand cutting direction
30° helix angle
45° chamfer angle
12° rake angle
h10 tolerance
Series 5573 |
Material | Solid Carbide |
Number of Flutes | 3 |
Coating/Finish | Fire |
Shank Type | Cylindrical |
Flute Length (mm) | 2 |
Diameter (mm) | 1.2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers