The store will not work correctly in the case when cookies are disabled.
Guhring 12mm 4 Flute FIRE Coated Solid Carbide End Mill 5534
Product Information
End mill suitable for roughing and finishing, prevents chattering and so-called corkscrew effect.
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 05534 012.000 |
Diameter (mm) | 12 |
Features & Benefits | Meets DIN 6527K standard
RF 100 U type
HB shank form
h10 tolerance
35/38° helix angle
Series 5534 |
Length of Cut (mm) | 16 |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Fire |
Shank Type | Weldon |
Type | End Mill |
Flute Length (mm) | 16 |
Overall Length (in) | 2.87 |
Overall Length (mm) | 73 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers