Jobber drill is a high-performance premium quality cutting tool. This general purpose drill is made from the highest quality cobalt and precision ground for repeatable quality.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
0.0591
Manufacturer Part Number
01146 001.500
Cutting Diameter (mm)
1.5
Features & Benefits
5xD cutting depth
Straight shank twist drill
DIN 338 standard
135° point angle
h8 tolerance
Web thinning ≥ diameter 1mm
Cylindrical shank
Right hand cutting direction