The store will not work correctly in the case when cookies are disabled.
Guhring 1.5mm Uncoated Solid Carbide Jobber Drill No. 732
0 in stock today, 1 available in 1 days
Technical Specification
More Information Brand | Guhring |
Cutting Diameter (in) | 0.0600 |
Manufacturer Part Number | 00732 001.500 |
Cutting Diameter (mm) | 1.5 |
Features & Benefits | Series 732
Right hand cutting direction |
Material | Solid Carbide |
Coating/Finish | Uncoated |
Flute Length (mm) | 18 |
Overall Length (mm) | 40 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers