The store will not work correctly in the case when cookies are disabled.
Guhring 18mm 4 Flute FIRE Coated Solid Carbide End Mill 3649
0 in stock today, 1 available in 9 days
Product Information
End mill suitable for all general purpose applications. Centre cutting, unique CNC radial relief ground, extreme rigid design, plain shank.
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 03649 018.000 |
Cutting Diameter (mm) | 18 |
Features & Benefits | Meets DIN6527L standards
Right hand cutting direction
30° helix angle
45° chamfer angle
9° rake angle
Standard tool length
h10 tolerance
Series 3649 |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Fire |
Shank Type | Cylindrical |
Flute Length (mm) | 32 |
Diameter (mm) | 16 |
Overall Length (mm) | 92 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers