The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring 20mm 5 Flute FIREX Coated Solid Carbide Roughing End Mill 0 in stock today, 1 available in 12 days
Technical Specification
More Information Brand Guhring Manufacturer Part Number 03890 020.000 Features & Benefits h10 tolerance
FIREX coating
Right hand cutting direction
5 - 6 cutting edges
Form B flute
45° helix and chamfer angle
Long tool length
Meets DIN 6527L standards Material Solid Carbide Number of Flutes 6 Coating/Finish FIREX Shank Type Weldon Type Roughing End Mill
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.