Loading...

Guhring 292 HSS 60° Centre Drills - Imperial

Cast iron primary application Non ferrous primary application Stainless steel secondary application Steel primary application Super alloys secondary application
View Range - 7 Products
Guhring 292 HSS 60° Centre Drills - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Cutting Diameter (in)
Cutting Diameter (mm)
Material
Guhring 292 HSS 60° Centre Drills - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (in)     Cutting Diameter (mm)     Material     Size (mm)     Size (Number)     Size Range     Compare ProductAdd to Personal Lists Quantity
DCG-10047D 106 In stock
£5.09 £4.24
Incl. VAT Ex. VAT
0.0469 1.19 HSS Compare
DCG-10062E 155 In stock
£5.93 £4.94
Incl. VAT Ex. VAT
0.0626 1.59 HSS Compare
DCG-10094K 107 In stock
£7.22 £6.02
Incl. VAT Ex. VAT
0.0937 2.38 HSS Compare
DCG-10125E 438 In stock
£9.10 £7.58
Incl. VAT Ex. VAT
0.1248 3.17 HSS Compare
DCG-10187J 39 In stock
£15.86 £13.22
Incl. VAT Ex. VAT
0.1874 4.76 HSS Compare
DCG-10250M 13 In stock
£34.48 £28.73
Incl. VAT Ex. VAT
0.2500 6.35 HSS Compare
DCG-10312C 2 In stock
£54.74 £45.62
Incl. VAT Ex. VAT
0.3126 7.94 HSS Compare
Total

Why we are loved

Rated ‘World-class’ for customer service