Jobber drill is a high-performance premium quality cutting tool. This general purpose drill is made from the highest quality powder metallurgically produced cobalt-alloyed high speed steel and precision ground for repeatable quality.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
5/32
Manufacturer Part Number
05522 003.970
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Cutting Diameter (mm)
3.97
Features & Benefits
5xD cutting depth
DIN 338 standard
130° point angle
h8 tolerance
Web thinning ≥ diameter 1mm
Cylindrical shank
Right hand cutting direction