Loading...

Guhring 557 HSS Spot Drills 90° - Metric

Cast iron primary application Non ferrous primary application Stainless steel primary application Steel primary application
View Range - 9 Products
Guhring 557 HSS Spot Drills 90° - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Cutting Diameter (mm)
Cutting Diameter (in)
Flute Length (mm)
Flute Length (in)
Overall Length (mm)
Overall Length (in)
Guhring 557 HSS Spot Drills 90° - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (mm)     Cutting Diameter (in)     Flute Length (mm)     Flute Length (in)     Overall Length (mm)     Overall Length (in)     Shank Diameter (mm)     Shank Diameter (in)     Compare ProductAdd to Personal Lists Quantity
DNG-20394D 8 In stock
£36.95 £30.79
Incl. VAT Ex. VAT
10 0.3937 25 0.98 89 3.5 Compare
DNG-20472E 9 In stock
£54.73 £45.61
Incl. VAT Ex. VAT
12 0.4724 30 1.18 102 4.02 Compare
GEL-11907K 0 in stock today, 1 available in 12 days
£54.73 £45.61
Incl. VAT Ex. VAT
13 0.5118 30 102 Compare
DNG-20630A 5 In stock
£71.11 £59.26
Incl. VAT Ex. VAT
16 0.6299 37.5 1.48 115 4.53 Compare
DNG-20117L 11 In stock
£18.06 £15.05
Incl. VAT Ex. VAT
3 0.1181 12 0.47 46 1.81 Compare
DNG-20158K 5 In stock
£18.46 £15.38
Incl. VAT Ex. VAT
4 0.1575 12 0.47 55 2.17 Compare
DNG-20197C 27 In stock
£19.45 £16.21
Incl. VAT Ex. VAT
5 0.1969 14 0.55 62 2.44 Compare
DNG-20236L 8 In stock
£19.93 £16.61
Incl. VAT Ex. VAT
6 0.2362 16 0.63 66 2.6 Compare
DNG-20315J 11 In stock
£33.48 £27.90
Incl. VAT Ex. VAT
8 0.3150 21 0.83 79 3.11 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service