Morse taper shank drill incorporates a standardized taper shank design that is used in tapered drill chucks.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
59/64
Manufacturer Part Number
00245 023.420
Cutting Diameter (mm)
23.42
Material
HSS
Features & Benefits
5xD cutting depth
Meets DIN 345 standards
118° point angle
h8 tolerance on diameter
Web thinning ≥ diameter 14.05mm
MT shank form
Right hand cutting direction
Series 245