The store will not work correctly in the case when cookies are disabled.
Guhring 7.5mm 3 Flute Fire Coated Solid Carbide End Mill 5574
0 in stock today, 1 available in 12 days
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 05574 007.000 |
Cutting Diameter (mm) | 7 |
Features & Benefits | Right hand cutting direction
45° helix angle
45° chamfer angle
12° rake angle
e8 tolerance
Series 5574 |
Material | Solid Carbide |
Number of Flutes | 3 |
Coating/Finish | Fire |
Shank Type | Weldon |
Flute Length (mm) | 13 |
Diameter (mm) | 7 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers