Jobber drill is a high-performance premium quality cutting tool. This general purpose drill is made from the highest quality cobalt alloyed high speed steel and precision ground for repeatable quality.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
0.2756
Manufacturer Part Number
00658 007.000
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Cutting Diameter (mm)
7
Features & Benefits
5xD cutting depth
DIN 338 standard
130° point angle
h8 tolerance
Web thinning ≥ diameter 1mm
Cylindrical shank
Right hand cutting direction