The store will not work correctly in the case when cookies are disabled.
Guhring 8.5mm 3 Flute Fire Coated Solid Carbide End Mill 5531
0 in stock today, 1 available in 12 days
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 05531 008.500 |
Cutting Diameter (mm) | 8.5 |
Features & Benefits | Meets DIN6527L standards
Right hand cutting direction
30° helix angle
45° chamfer angle
9° rake angle
Standard tool length
h10 tolerance
Series 5531 |
Material | Solid Carbide |
Number of Flutes | 3 |
Shank Type | Weldon |
Flute Length (mm) | 16 |
Diameter (mm) | 8.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers