The store will not work correctly in the case when cookies are disabled.
Guhring 8mm 3 Flute FIRE Coated Solid Carbide End Mill 3560
Product Information
End mill is suitable for all general purpose applications. Centre cutting, unique CNC radial relief ground, extreme rigid design, plain shank.
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 03560 008.000 |
Cutting Diameter (mm) | 8 |
Features & Benefits | Meets DIN6527L standards
Right hand cutting direction
30° helix angle
45° chamfer angle
9° rake angle
Standard tool length
h10 tolerance
Series 3560 |
Material | Solid Carbide |
Number of Flutes | 3 |
Coating/Finish | Fire |
Shank Type | Cylindrical |
Flute Length (mm) | 16 |
Diameter (mm) | 8 |
Overall Length (mm) | 63 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers