The store will not work correctly in the case when cookies are disabled.
Guhring 8mm 4 Flute FIRE Coated Solid Carbide End Mill 5735
Product Information
End mill is suitable for roughing and finishing, prevents chattering and so-called corkscrew effect.
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 05735 008.000 |
Diameter (mm) | 8 |
Features & Benefits | Meets DIN 6527L standard
35/38° helix angle
RF 100 U type
HA shank form
h10 tolerance
Series 5735 |
Length of Cut (mm) | 19 |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Fire |
Shank Type | Cylindrical |
Type | End Mill |
Flute Length (mm) | 19 |
Overall Length (in) | 2.48 |
Overall Length (mm) | 63 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers