The store will not work correctly in the case when cookies are disabled.
Guhring BS2 HSS Centre Drill No. 294
0 in stock today, 1 available in 12 days
Product Information
Centre drill with 60° angle for steel, stainless steel, cast iron, aluminium, titanium alloys.
Technical Specification
More Information Brand | Guhring |
Cutting Diameter (in) | 0.0626 |
Cutting Diameter (mm) | 1.59 |
Manufacturer Part Number | 00294 001.590 |
Material | HSS |
Features & Benefits | Uncoated finish
BS 328 standard
60° angle
Left hand cutting direction
118° point angle
Straight shank
Series 294
Relieved cone |
Body Diameter (mm) | 4.76 |
Overall Length (mm) | 44 |
BS Number | 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers