Knipex Diagonal Cutters - Black Atramentized is only available to buy in quantities of 1
Product Information
Diagonal cutter with elongated cutting edge. The versatile diagonal cutters, 160mm long. Optimised for the craftsman's everyday work, universal cutting capacity and tough and durable. Cut hard wire (e.g. wire rope fibre) up to Ø2mm and soft wire (e.g. copper wire) up to Ø4mm. Precise cutting also of fine CU wire, even with the tips of the cutting edges. Are also suitable when working in confined spaces thanks to their slim head shape. Production according to higher standards for optimal work results and a long service life. Cutting edges hardened to approx. 62 HRC for strength and a long tool life. Handles with multi-component grips.