Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Type
Size (mm)
Maximum Rivet Capacity
Minimum Rivet Capacity
Eclipse Rivetters
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Type     Size (mm)     Length (mm)     Maximum Rivet Capacity     Minimum Rivet Capacity     Compare ProductAdd to Personal Lists Quantity
JNT-02730M 14 In stock
£38.87 £32.39
Incl. VAT Ex. VAT
Heavy Duty Riveter 3;4;5 4 mm 3 mm Compare
JNT-02735E 7 In stock
£45.73 £38.11
Incl. VAT Ex. VAT
Heavy Duty Riveter Kit 3;4;5 4 mm 3 mm Compare
JNT-02750H 0 in stock today, 1 available in 12 days
£99.65 £83.04
Incl. VAT Ex. VAT
Lazy Tong Riveter 3;4;5 5 mm 3 mm Compare
JNT-02760L 0 in stock today, 1 available in 18 days
£99.65 £83.04
Incl. VAT Ex. VAT
Long Arm Riveter 4;5;6 6 mm 3 mm Compare
Total

Why we are loved

Rated ‘World-class’ for customer service