The store will not work correctly in the case when cookies are disabled.
Expert by Facom PH2 x 125mm Phillips Screwdriver
Technical Specification
More Information Brand | Expert by Facom |
Tip Type | Phillips |
Manufacturer Part Number | E165209 |
Blade Length (mm) | 125 |
Features & Benefits | Meets ISO 8764-1 - ISO 8764-2 standards
Tri-material ergonomic comfort grip handle
Yellow bit colour code
Round chrome plated blade in chromium vanadium steel
Sand-blasted tip |
Shaft Length (mm) | 125 |
Overall Length (mm) | 230 |
Type | Standard |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers