Wiha SlimVario Electricians Screwdriver Sets is only available to buy in quantities of 1
Product Information
SoftFinish screwdriver handle, including interchangeable slim bits, multiple applications can be covered without having to carry a separate screwdriver for each profile. The ergonomically shaped screwdriver handle with roll-off protection fits perfectly in the hand, protecting joints and tendons as users work. Thanks to Wiha slimTechnology, the contained slimBit blades are up to 33% slimmer and can thus easily reach deep-set screw and spring elements. The insulated screwdriver handle and slim bits undergo routine individual piece testing as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1000VAC.