The store will not work correctly in the case when cookies are disabled.
Irwin Gilbow 11in Right Cut Heavy Duty Cranked Handle Shear
0 in stock today, 1 available in 28 days
Product Information
Crank-handled shears can be used for off-straight cutting. The G69 is right-hand cranked for working anti-clockwise.
Technical Specification
More Information Brand | Irwin Gilbow |
Manufacturer Part Number | TG69 |
Type | Heavy Duty Cranked Handle Shear |
Overall Length (in) | 11 |
Cut Direction | Right |
Overall Length (mm) | 279 |
Length (in) | 11 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers