The store will not work correctly in the case when cookies are disabled.
Paramount 1/16in 1/4in Drive Hex Bit Socket
0 in stock today, 1 available in 28 days
Product Information
Drive Hex Drive Sockets. 3/8 in Drive Size.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 44153542 |
Type | Hex Bit Sockets |
Drive Size (in) | 3/8 |
Length (in) | 2 |
Socket Size (in) | 1/16 |
Size (in) | 1/16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers