The store will not work correctly in the case when cookies are disabled.
Paramount 6in 1/4in Drive Socket Driver
Product Information
For use on electrical equipment, electronic devices, etc. 6 in Overall length.
Technical Specification
More Information Brand | Paramount |
Tool Type | Socket Driver-Solid Shaft |
Manufacturer Part Number | 07574452 |
Type | Ratchets |
Length (in) | 6 |
Handle Type | Socket Driver |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers