The store will not work correctly in the case when cookies are disabled.
Paramount 10in 3/8in Drive Flex Socket Handle Hinge
0 in stock today, 1 available in 78 days
Product Information
Lets you tighten or loosen fasteners with a bar for leverage. 10 in Overall length.
Technical Specification
More Information Brand | Paramount |
Tool Type | Flex Handle |
Manufacturer Part Number | 07574577 |
Type | Hinge Handles, T-Handles & Braces |
Head Type | Flexible Head |
Length (in) | 10 |
Handle Type | Hinge Handle |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers