The store will not work correctly in the case when cookies are disabled.
Paramount 12mm 3/8in Drive 6Point Black Deep Impact Socket
0 in stock today, 1 available in 30 days
Product Information
Heat treated for the correct balance of strength and hardness. 6 Point.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 85466555 |
Type | Sockets |
Length (mm) | 63 |
Overall Length (mm) | 63 |
Size (mm) | 12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers