The store will not work correctly in the case when cookies are disabled.
Paramount 4mm 3/8in Drive Long Ball Hex Bit Socket
Product Information
3/8 in Drive Long Ball End Hex Bit Sockets.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 44153146 |
Type | Hex Bit Sockets |
Length (mm) | 6 |
Overall Length (in) | 6 |
Hex Size (mm) | 4 |
Size (mm) | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers