The store will not work correctly in the case when cookies are disabled.
Expert by Facom 49PC 1/4in Torsion Screwdriver Bit Set
Technical Specification
More Information Brand | Expert by Facom |
Manufacturer Part Number | E131701 |
Type | Torsion Screwdriver Bit Set |
Additional Information | Includes: 1x 4, 1x 4.5, 1x 5.5, 2x 6.5, 1x 8mm slotted bits, 2x PH1, 3x PH2, 1x PH3 Phillips bits, 2x PZ1, 3x PZ2, 2x PZ3 Pozidriv bits, 2x T10, 2x T15, 2x T20, 2x T25, 2x T30 Torx bits, 1x T10, 2x T15, 2x T20, 2x T25, 2x T30, 1x T40 ResisTorx bits, 1x 2, |
Length (mm) | 25 |
Size (in) | 1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers