The store will not work correctly in the case when cookies are disabled.
Paramount 16mm 12 Point Full Polish Paramount Combination Wrench
Product Information
26 Point standard length - metric. 15° Offset.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 00864264 |
Size (mm) | 16 |
Finish | Full Chrome |
Overall Length (mm) | 206 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers