Wera Joker Ratchet Wrenches is only available to buy in quantities of 1
Product Information
Joker ratcheting combination wrench is a premium metric ring ratchet spanner. It is a new generation of ring ratchet spanners, for hexagon screw heads and bolts with holding function enabled by a metal plate in the mouth, which reduces the risk of losing screws and sockets. With its extra hard teeth the exchangeable metal plate in the mouth secures screws and sockets and reduces the risk of slipping. The integrated end stop can prevent the screw head from slipping down and allows application of high torques. The double hexagon geometry ensures a positive connection with the screw or bolt and thus reduces the risk of slipping. A back-pivoting angle of only 30° at the mouth side avoids time-consuming rotating of the wrench whilst screwdriving. Ratchet mechanism at the ring side with exceptionally high fine toothing of 80 teeth for flexibility even in confined spaces. The specially engineered geometry allows a high torque transmission and high bending stiffness. Made of high-performance chromium molybdenum steel with nickel-chromium coating for high corrosion protection, with tool finder colour coding by size.