OGV profile combination wrench maximising the contact surface with the nut for a longer lifetime, forged in chromium vanadium steel, satin chrome finish.
Technical Specification
More Information
Brand
Facom
Type
Combination Wrench
Manufacturer Part Number
440.33
Size (mm)
33
Material
Chromium Vanadium Steel
Finish
Satin Chrome
Features & Benefits
Standard wrench for all common applications
High mechanical performance combined with compact design complying with aeronautical standards
Ring clearance designed for better access to serial-mounted or embedded screws
OGV profile 12-point ring for powerful tightening while protecting the nut
Ring head with 15° angle
Open end with 15° angle
Open end head-handle geometry optimized for increased accessibility
Metric dimension
Manufactured from chromium vanadium steel
Satin chrome finish